Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (S) DC5 |
|---|---|
| Bracket | (-) No bracket |
| Manual | (-) Non-lock push type |
| Pipe Connection Diameter | A, B port: (C6) Φ6 one-touch fitting |
| Type of Lead Wire Extraction | (G) Grommet |
| Type of Switching | (1) 2-position single |
| CE-Compatible Product | (Q) CE compliant product |
| Coil | (-) Standard type |
| Lamp/Surge Voltage Protection Circuit | (-) No lamp / surge voltage protection circuit |
| Lead Wire (m) | 0.3 |
| Number of Ports | 5 |
| Suitable fluid | Air |
| Type Of Thread | (-) Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































