Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (5) DC24 |
|---|---|
| Bracket | (F1) With foot bracket |
| Manual | (E) Push turn lock type (manual operation type) |
| Pipe Connection Diameter | A, B port: (C6) Φ6 one-touch fitting |
| Type of Lead Wire Extraction | (L) L-shaped plug connector |
| Type of Switching | (1) 2-position single |
| Coil | (-) Standard type |
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit |
| Lead Wire (m) | 0.3 |
| Number of Ports | 5 |
| Suitable fluid | Air |
| Type Of Thread | (-) Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































