Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (5) DC 24 |
|---|---|
| CE-Compatible Product | Non-adaptive |
| Flow Rate Type | (A) Large flow rate type |
| Method of Operation | (B) Lock type driver operation type |
| Lamp/Surge Voltage Protection Circuit | (-) No lamp / surge voltage protection circuit |
| Number of Ports | 3 |
| Piping Diameter | (-) No sub-plate |
| Type of Lead Wire Extraction | (G) Grommet lead wire length 300mm |
| Type of Switching | (1) Normal close |
| Work Procedure | (B) Lock type driver operation type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































