Kondisi Barang:
Authorized Partner
Spesifikasi
| Shape | Swivel elbow |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- Small and lighterDimension ratio decreases by about 44%
Approximately 37%of mass ratio * KFGL0806-02S comparison
- Material: SUS316
Unused rubber material (excluding swivel elbow)
- Fluid temperature -65-260 ° C (Swivel elbow is -5 to 150 ° C)
- 9 models expanded in shape variations ← 5 models
- Applicable tube material: FEP, PFA, degenerate PTFE, nylon
Soft nylon, polyolefin, polyurethane * - Soft polyurethane *
Soft polyurethane * - Hard polyurethane * - Soft polyolefin *
Burden antistatic soft nylon * - Polytower prevention polyurethane *
Note) Please check the applied size for the tube with *.
- Steam can be used.
- Non -lease specification.
Ulasan Produk
Tidak ada ulasan




















































































































































