SMC Type Tie Rod Base Type Solenoid Valve with Manifold Block SV1200K Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (5) DC24 |
|---|---|
| Back Pressure Prevention Valve | (K) Built-in |
| Lamp/Surge Voltage Protection Circuit | (U) With lamp / surge voltage protection circuit |
| Manual | (-) Non-lock push type |
| Pilot System | (-) Internal pilot |
| Pipe Connection Diameter | A, B port: (C6) o6 One-touch fitting |
| Type of Switching | (2) 2-position double |
| Wiring Connection | Manifold: (-) Double wiring |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































