Kondisi Barang:
Authorized Partner
Spesifikasi
| Color | Body: white, release bush: light gray |
|---|---|
| Material | Body: C3604, PBT, PP Driving half: C3604 (screw part) Chuck: SUS304 Guide: SUS304, C3604, PBT Collet, Release bush: POM packing, O-ring: NBR Gasket: SUS304, NBR |
| Ambient and Flowing Fluid Temperature (°C) | -5 to 60, for water: 0 to 40 (without freezing) |
| Assured Pressure Resistance (MPa) | 3 |
| Shape | Union straight |
| Suitable fluid | Air / water |
| Working Pressure Range (kPa-Mpa) | -100 - 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Used for connection between tubes in the same direction.Ulasan Produk
Tidak ada ulasan



















































































































































%20Lurus/SMC%20Straight%20KQ2H%20Series/llP109005777-1.jpg)
