Kondisi Barang:
Authorized Partner
Spesifikasi
| Color (Body) | White system |
|---|---|
| Material (Main Unit) | SUS303, C3604BD, PBT |
| Operating Vacuum Pressure (kPa) | -100 |
| Operating Temperature Range (°C) | Air: -5-60 / Wed: 0-40 (without freezing) |
| Dimension L (mm) | 26.3 |
| Dimensions d (mm) | Φ9.3 (maximum diameter) |
| Dimensions m (mm) | 12.7 |
| Effective Section Area (mm²) | Nylon: 4 / Urethane: 4 |
| Fluid | Air / general industrial water |
| Maximum Operating Pressure (MPa) | 1 |
| Shape | Straight |
| Suitable Tube Outer Diameter (Φmm) | 4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20Lurus/SMC%20Straight/jtP109005713-1.jpg)
