Kondisi Barang:
Authorized Partner
Spesifikasi
| Material (Seal) | (B) FKM |
|---|---|
| Rated Voltage (V) | (5) DC24 |
| Auto Switch Type | (-) No auto switch (no magnet) |
| Bracket | (B2) Bracket right side mounting |
| Connector Diameter | (10) 3/8 |
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit |
| Manual | (-) Non-lock push type |
| Pilot Valve | (Y) 0.35W type (V116) |
| Pressure Range (MPa) | (05) 0 - 0.5 |
| Series | (2) SGC200 |
| Suitable fluid | Coolant (water cannot be used) |
| Type Of Thread | (-) Rc |
| Type of Lead Wire Extraction | (W) M12 connector (4-pin specification) |
| Valve Type | (1) Normal close |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































