SMC Plug-in Metal Base D-Sub Connector Flat Cable Connector PC Wiring Ready SS5Y3-50F1 Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Type | (50) Horizontal piping type |
|---|---|
| Connector | (F) D-sub connector |
| Extraction Direction | (1) Connector upward |
| Extraction Position | P, E port: (D) D side |
| Pipe Connection Diameter | A, B port: (C4) Fixed type Φ4 one-touch fitting |
| Mounting | (-) Direct mounting |
| Type Of Thread | (-) Rc |
| Valve Station | 6 |
| Wiring Connection | (S) All single wiring |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































