SMC For Valve Plug-in Type Manifold Mounting

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.599.900
Spesifikasi
Rated Voltage (V)(5) DC24
Cylinder Port Pipe Fitting Diameter(C6) Φ6 one-touch fitting
Function(BD) High-speed response type (0.95W) + 2-position double (double solenoid specification)
Port Plug Mounting Port(-) None
Sealing Type(1) Elastic body seal
Type of Switching(2) 2-position double

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan