Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.399.900 - Rp2.299.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Ambient and Flowing Fluid Temperature (°C) | -10 to 50 (no freezing) |
|---|---|
| Rated Voltage (V) | DC24 |
| Body Option | Pilot valve individual exhaust type |
| Flow Characteristics | [1→2(P→A)] C[dm³)/(s × bar)] : 2.8, b : 0.43, Cv : 0.77 [2→3(A→R)] C[dm³)/(s × bar)] : 2.5, b : 0.51, Cv : 0.76 |
| Maximum Operating Frequency (Hz) | 10 |
| Pipe Connection Diameter | 1/8 |
| Response Time (ms) | At {0.5MPa}: 20 or less |
| Suitable fluid | Air |
| Switching Method | Normally closed |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
The main valve structure is a elastic sticker.Manifold model: VV5Z3, VV5Z5
Ulasan Produk
Tidak ada ulasan




















































































































































