Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.599.900 - Rp3.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Type | Direct piping type |
|---|---|
| Operating Pressure Range (MPa) | 0.15 - 0.7 |
| Rated Voltage (V) | AC200 (50/60Hz) |
| Body Option | Pilot valve individual exhaust type |
| Lubrication | Unnecessary |
| Mounting Direction | Freedom |
| Protection Class | Dust proof |
| Suitable fluid | Air |
| Type of Switching | 2-position single solenoid |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
The main valve structure is a elastic sticker.Manifold model: VV5Z3, VV5Z5
Ulasan Produk
Tidak ada ulasan




















































































































































