Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.299.900 - Rp2.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Operating Pressure Range (MPa) | 0.15 - 0.7 |
|---|---|
| Rated Voltage (V) | DC24 |
| Lubrication | Unnecessary |
| Maximum Operating Frequency (Hz) | 10 |
| Mounting Direction | Freedom |
| Protection Class | Dust proof |
| Response Time (ms) | 20 or less (at 0.5MPa) |
| Shock Resistance (m/s²) | 300 |
| Suitable fluid | Air |
| Type of Switching | 2 position single |
| Vibration Resistance (m/s²) | 50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- The master valve structure is a elastic sticker.- Manifold model: VV5Z3, VV5Z5
Ulasan Produk
Tidak ada ulasan




















































































































































