Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | AC110 (50/60Hz) |
|---|---|
| Number of Ports | 5 |
| Pipe Connection Diameter | Rc1/8 |
| Suitable fluid | Air |
| Type of Lead Wire Extraction | Grommet: Lead wire length 300mm |
| Type of Switching | 2 position single |
| Type Of Thread | Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- The master valve structure is a elastic sticker.- Manifold model: VV5Z3, VV5Z5
Ulasan Produk
Tidak ada ulasan




















































































































































