Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.199.900 - Rp2.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Operating Temperature Range (°C) | -10 - 50 |
|---|---|
| Assured Pressure Resistance (MPa) | 1.5 |
| Body Type | For individual pilot exhaust |
| Lubrication | Unnecessary |
| Manual Operation Type | Push type safety type |
| Maximum Operating Pressure (MPa) | 0.99 |
| Minimum Working Pressure (MPa) | 0.1 |
| Pilot Valve Exhaust | VZ2120 |
| Pipe Connection | Direct piping type |
| Pipe Connection Diameter | M5 |
| Suitable fluid | Air, inert gas |
| Type of Switching | 2 position single |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- The master valve structure is a elastic sticker.- Manifold model: VV5Z3, VV5Z5
Ulasan Produk
Tidak ada ulasan




















































































































































