Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (5) DC24 |
|---|---|
| Back Pressure Prevention Valve | (K) Built-in |
| Coil | (T) With power saving circuit (long-term continuous energization type) |
| Common Specifications | (-) Plus common |
| Connector Removal Method | (C) For centralized wiring only |
| For Non Plug-in Type Only | (-) None |
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit (polarized type) |
| Manual Operation Type | (F) Slide type lock type |
| Number of solenoids | (-) Single wiring |
| Pilot System | (-) Internal pilot |
| Pipe Connection Diameter | B port: (C6) straight o6 one-touch fitting |
| Port Pipe Connection Diameter | [A / B] (C6) Straight |
| Suitable fluid | Air |
| Type of Switching | (1) 2-position single |
| Wiring Connection | (-) Single wiring |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































