Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (5) DC24 |
|---|---|
| Back Pressure Prevention Valve | (-) None |
| Common Specifications | (-) Plus common |
| Connector Removal Method | (C) For centralized wiring only |
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit (polarized type) |
| Pipe Connection Diameter | (C4) Straight, Φ4 One-touch fitting |
| Terminal Connection | (-) Plugin |
| Type of Switching | (3) 3-position closed center |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































