Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (5) DC24 |
|---|---|
| Back Pressure Prevention Valve | (-) None |
| Coil | (-) Standard |
| Common Specifications | (-) Plus common |
| Connector Removal Method | (C) For centralized wiring only |
| For Non Plug-in Type Only | (-) None |
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit (polarized type) |
| Manual Operation Type | (F) Slide type lock type |
| Pilot System | (-) Internal pilot |
| Pipe Connection Diameter | (C4) Straight o4 one-touch fitting |
| Port Pipe Connection Diameter | [A / B] (C4) Straight |
| Suitable fluid | Air |
| Switch | (-) None |
| Type of Switching | (2) 2-position double |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































