Kondisi Barang:
Authorized Partner
Spesifikasi
| Material (Seal) | (A) NBR |
|---|---|
| Rated Voltage (V) | (2) AC200 50/60 Hz |
| Bracket | (B1) Bracket left side mounting |
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit |
| Manual | (-) Non-lock push type |
| Number of Ports | 2 ports |
| Series | (1) SGH100 |
| Suitable fluid | Coolant (water cannot be used) |
| Type Of Thread | (-) Rc |
| Type of Lead Wire Extraction | (T) Conduit Terminal |
| Valve Type | (1) Normal close |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































