SMC Service Tee Union KQ2Y without Sealant Inch Size

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp69.900 - Rp73.900
Spesifikasi
ColorBody: White, Release bush: Orange
Material (screw)Brass
Assured Pressure Resistance (MPa)3
Dimension L1 (mm)16.5
Dimension d1 (Φmm)11.1
Dimensions d2 (mm)10 phi
Dimensions m (mm)13.3
Effective Section Area (mm²)(Nylon) 14 (Urethane) 12.4
Sealing Type[Male screw] (-) No sealant
ShapeService tee union
Suitable fluidAir, water
Thread StandardMounting Part: ANSI/ASME1.20.1 (NPT Thread), JIS B0208 (Unified Fine Thread) Nut Part: JIS B0208 (Unified Fine Thread)
Type Of ThreadNPT
Working Pressure Range (kPa-Mpa)-100 - 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* Dimension A is the reference dimension after screwing in NPT screws, screws in R screws
* Dimension φD1 means the maximum diameter.
Use
Used for the same direction from the screw and 90 degree direction piping.

Ulasan Produk

Tidak ada ulasan