SMC Service Tee Union

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp92.900
Spesifikasi
Color (Body)Black
Material (Main Unit)C3604BD, PBT, PP
Operating Vacuum Pressure (kPa)-100
Operating Temperature Range (°C)Air: -5-60 / Wed: 0-40 (without freezing)
Dimension A (mm)39
Dimension d1 (Φmm)12.8 (maximum diameter)
Dimension H (mm)10 (opposite the hexagon)
Dimension L1 (mm)20
Dimension L2 (mm)23
Dimensions d2 (mm)10 phi
Dimensions m (mm)17
Effective Section Area (mm²)Nylon: 13.4 / Urethane: 10.6
FluidAir / general industrial water
Maximum Operating Pressure (MPa)1
Screw DimensionsR1/8
ShapeService tee union
Suitable Tube Outer Diameter (Φmm)6
Type Of ThreadR

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
It can be used for both nylon, soft nylon, and polyurethane. The piping man -hours are greatly reduced and the space is saved. Standard specification with seal

Ulasan Produk

Tidak ada ulasan