SMC 5 Port Solenoid Valve Rubber Seal Base Mounted Single Valve SYJ5240 Series
Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.899.900 - Rp2.299.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Rated Voltage (V) | (5) DC24 |
|---|---|
| CE-Compatible Product | (-) None |
| Coil | (-) Standard type |
| Number of Ports | 5 |
| Pipe Connection Diameter | (01) 1/8 (with sub-plate) |
| Suitable fluid | Air |
| Type of Switching | (2) 2-position double solenoid |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































