Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (5) DC24 |
|---|---|
| Bracket | (F) With bracket |
| Coil | (T) With power saving circuit (DC24V 12V only) |
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit |
| Number of Ports | 3 |
| Pipe Connection Diameter | M5×0.8 |
| Suitable fluid | Air |
| Type Of Thread | M |
| Type of Switching | (1) Normal close |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































