SMC 5 Port Solenoid Valve Rubber Seal Body Ported Single Valve SYJ5120T Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (5) DC24 |
|---|---|
| Bracket | (F) With bracket |
| CE-Compatible Product | (-) None |
| Coil | (T) With power saving circuit |
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit |
| Lead Wire (m) | 0.3 |
| Manual | (D) Push turn lock type driver operation type |
| Number of Ports | 5 |
| Pipe Connection Diameter | A, B port: (C6) o6 One-touch fitting |
| Suitable fluid | Air |
| Type of Lead Wire Extraction | (M) M-shaped plug connector |
| Type of Switching | (1) 2-position single solenoid |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































