Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (5)DC24 |
|---|---|
| Coil | (-) Standard |
| Lamp/Surge Voltage Protection Circuit | (U) With lamp / surge voltage protection circuit (non-polar) |
| Manual | (-) Non-lock push type |
| Number of Ports | 5 |
| Mounting | (-) Puramai pan head machine screw |
| Pilot System | (-) Internal pilot |
| Pilot Valve | (K) High pressure (1.0MPa) |
| Sealing Type | (1) Metal seal |
| Suitable fluid | Air |
| Type of Switching | (3) 3-position closed center |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
* Products with "-NA" at the end of the product number are usually changed from "white" to "natural color".Ulasan Produk
Tidak ada ulasan




















































































































































