SMC SY7130T Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.599.900
Spesifikasi
Rated Voltage (V)(5)DC24
Coil(T) With power saving circuit (long-term continuous energization type)
Lamp/Surge Voltage Protection Circuit(Z) With lamp / surge voltage protection circuit (plus common)
Manual(-) Non-lock push type
Number of Ports5
Mounting(-) Puramai pan head machine screw
Pilot System(-) Internal pilot
Pilot Valve(-) Standard (0.7MPa)
Port Pipe Connection Diameter[A / B] (C10) Φ10 one-touch fitting
Sealing Type(0) Elastic body seal
Suitable fluidAir
Type of Switching(1) 2-position single

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* Products with "-NA" at the end of the product number are usually changed from "white" to "natural color".

Ulasan Produk

Tidak ada ulasan