Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.299.900 - Rp1.399.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Rated Voltage (V) | (5) DC24 |
|---|---|
| Coil | (-) Standard type |
| Connector | None |
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit |
| Manual | (-) Non-lock push type |
| Number of Ports | 5 |
| Standard | (-) None |
| Suitable fluid | Air |
| Type Of Actuator | (1) 2-position single |
| Type of Lead Wire Extraction | (LO) L-shaped plug connector |
| Type of Switching | 2 position single |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































