Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (5) DC24 |
|---|---|
| Coil | (-) Standard type |
| Connector | Attached |
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit |
| Manual | (E) Push turn lock type (manual operation type) |
| Number of Ports | 5 |
| Pipe Connection Diameter | (02) 1/4 |
| Standard | (-) None |
| Suitable fluid | Air |
| Thread | (T) NPTF |
| Type Of Actuator | (1) 2-position single |
| Type Of Thread | NPTF |
| Type of Lead Wire Extraction | (D) DIN type terminal |
| Type of Switching | 2 position single |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































