Kondisi Barang:
Authorized Partner
Spesifikasi
| Type | (10) Horizontal piping type |
|---|---|
| Connector Extraction Direction | (1) Connector upward |
| Pilot System | (S) Built-in internal pilot silencer |
| Port Pipe Connection Diameter | [PE] (00) Port plug |
| Supply/Exhaust Block Assembly | (14) Flat cable compatible (10 poles) |
| Type of Terminal Fitting | (-) Directly |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
* Products with "-NA" at the end of the product number are usually changed from "white" to "natural color".Ulasan Produk
Tidak ada ulasan




















































































































































