Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.899.900 - Rp2.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Rated Voltage (V) | (5) DC24 |
|---|---|
| CE-Compatible Product | (Q) CE compliant product |
| Coil | (-) Standard type |
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit |
| Number of Ports | 5 |
| Pilot System | (-) Internal pilot |
| Suitable fluid | Air |
| Type of Switching | (4) 3-position exhaust center |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































