Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (5) DC24 |
|---|---|
| Connector | M12 waterproof: (W1) 300 mm |
| Lamp/Surge Voltage Protection Circuit | (U) With lamp / surge voltage protection circuit |
| Manual | (-) Non-lock push type |
| Number of Ports | 5 |
| Dimensions (mm) | [M12 waterproof connector] (W1) 300 |
| Pilot System | (-) Internal pilot |
| Pipe Connection Diameter | (02) 1/4 |
| Suitable fluid | Air |
| Type Of Thread | (N) NPT |
| Type of Switching | (1) 2-position single |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































