Kondisi Barang:
Authorized Partner
Spesifikasi
| Type | (11) Back piping type |
|---|---|
| Port Entry Position | [P / E] (B) Both sides |
| Port Pipe Connection Diameter | [A / B] (C6) Φ6 one-touch fitting |
| SI Unit | (VB) Protocol: CC-Link + Number of output points: 16 + Communication connector specifications: M12 |
| SI Unit Output Polarity | (N) Minus common |
| Supply/Exhaust Block Assembly | (R) External pilot |
| Type of Terminal Fitting | (-) Direct mounting |
| Valve Station | 4 |
| Wiring Connection | (S) Array specification |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
* Products with "-NA" at the end of the product number are usually changed from "white" to "natural color".Ulasan Produk
Tidak ada ulasan




















































































































































