Kondisi Barang:
Authorized Partner
Spesifikasi
| Type | (10) Horizontal piping type |
|---|---|
| Connector | (F) D-sub connector<IP40> (25 poles) |
| Connector Extraction Direction | (2) Connector sideways |
| Port Entry Position | [P / E] (U) U side |
| Port Pipe Connection Diameter | (C6) Φ6 one-touch fitting |
| Supply/Exhaust Block Assembly | (-) Internal pilot |
| Type of Terminal Fitting | (D) DIN rail mounting |
| Valve Station | 2 |
| Wiring Connection | (S) Array specification |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
* Products with "-NA" at the end of the product number are usually changed from "white" to "natural color".Ulasan Produk
Tidak ada ulasan




















































































































































