SMC 5 Port Solenoid Valve Plug Lead Type Body Ported Single Unit S07A6S Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Voltage (V) | (5) DC24 |
|---|---|
| Connection Port Diameter | [P / E / A / B] (C4) One-touch fitting for o4 |
| Function | (S) EXH. Port silencer built-in type |
| Suitable fluid | Air |
| Type of Lead Wire Extraction | (M) M-type plug connector with lead wire (with lamp / surge voltage protection circuit) |
| Type of Switching | (A) 4-position dual 3-port (NC + NC) (exhaust center) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































