Kondisi Barang:
Authorized Partner
Spesifikasi
| Size | 7 |
|---|---|
| Additional Symbol | (A) With adjust bolt |
| Angle Adjustment Range (°) | 0-190 |
| Auto Switch Additional Symbol | (-) With 2 pieces |
| Auto Switch Type | F8B |
| Connection Port Position | (E) Front port |
| Lead Wire (m) | (Z) 5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































