Kondisi Barang:
Authorized Partner
Spesifikasi
| Size | 10 |
|---|---|
| Auto Switch Additional Symbol | (-) With 2 pieces |
| Auto Switch Type | M9N |
| Connection Port Position | (2) Standard type, 180° |
| Lead Wire (m) | (M) 1 |
| Oscillation Angle (°) | 180 |
| Port Type | (-) M5 |
| Type of Shock Absorber | (L) Low energy shock absorber |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































