SMC Rotary Cylinder MRQBS

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.899.900
Spesifikasi
Size (mm)32
Air cushion(C) Straight part with air cushion
Auto Switch Additional Symbol(-) 4 pieces (swing 2 / straight 2)
Auto Switch TypeA73H Contact point-General-purpose type-Grommet-Indicator light Yes-2 lines-Horizontal take-out
Lead Wire (m)(Z) 5
Port Thread Type(-) Rc 1/8
Stroke(-) Standard stroke
Stroke (mm)20
Swing Angle (°)(B) 170 to 190

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- A straight -line swing unit that integrates a thin cylinder and a rotary couture.
- Select with straight -line air cushion is possible.
- Angle adjustment is possible.

Ulasan Produk

Tidak ada ulasan