SMC Rotary Actuator Vane Type With Vertical Auto Switch Unit

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.499.900
Spesifikasi
Size30
Auto Switch TypeWith vertical auto switch unit (built-in magnet)
Axis FormatDouble shaft
Lead Wire (m)0.5
Number Of Auto SwitchesWith 2
Oscillation Angle (°)180
Auto SwitchYes
ROHS Directive (Corresponding to 10 Substances)Correspondence
Type of Lead Wire ExtractionGrommet

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact size with built-in angle adjustment unit and auto switch unit Piping and wiring angle adjustment are integrated on the same surface. Improved workability.
Rotation angle adjustment bolt (standard) makes it easy to adjust the start and end points.
Rotation position (shaft chamfer position) can be checked (only with CDRB auto switch).
Each unit of the conventional CRB2 series can be attached to the CRB series.
Feature
Realization of compactness with the angle adjustment unit and the built -in auto -switch unit. Improvement of workability.
Swing angle adjustment adjustment is easy to adjust the position of the starting point and end point by adjusting the adjustment bolt (standard).
Confirmation of the swinging position (axial surface position) is possible (with CDRB auto switch only).
Each unit of the conventional CRB2 series can be attached to the CRB series

Ulasan Produk

Tidak ada ulasan