Kondisi Barang:
Authorized Partner
Spesifikasi
| Size | 20 |
|---|---|
| Axis Format | Double shaft |
| Oscillation Angle (°) | 90 |
| Auto Switch | None |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Realization of compactness with the angle adjustment unit and the built -in auto -switch unit. Improvement of workability. Swing angle adjustment adjustment is easy to adjust the position of the starting point and end point by adjusting the adjustment bolt (standard).
Confirmation of the swinging position (axial surface position) is possible (with CDRB auto switch only).
Each unit of the conventional CRB2 series can be attached to the CRB series
Ulasan Produk
Tidak ada ulasan




















































































































































