Kondisi Barang:
Authorized Partner
Spesifikasi
| Connection Port Position | (-) Body side |
|---|---|
| Oscillation Angle (°) | (90) 90 standard |
| Vane Format | (S) Single vane |
| Vertical Axis Format | (J) Both axes (long axis side round axis four-sided) |
| Dimensions (mm) | 50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































