Kondisi Barang:
Authorized Partner
Spesifikasi
| Size | 20 |
|---|---|
| Auto Switch Additional Symbol | (-) With 2 pieces |
| Auto Switch Type | M9B Non-contact-General-purpose type-Grommet-With indicator light-2 lines-Horizontal take-out |
| Built-in Magnet Availability | (D) Built-in magnet |
| Lead Wire (m) | 1 |
| Oscillation Angle (°) | (90) 90 |
| Type of Lead Wire Extraction | (M) Grommet |
| Type of Mount/Support | (B) Basic form |
| Vane Format | (D) Double vane |
| Vertical Axis Format | (W) One-sided take-up on both axes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































