Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto Switch Additional Symbol | (-) With 2 pieces |
|---|---|
| Auto Switch Type | R80 |
| Built-in Magnet Availability | (D) Built-in magnet |
| Connection Port Position | (-) Body side |
| Lead Wire (m) | 3 |
| Oscillation Angle (°) | 90 |
| Type of Lead Wire Extraction | (CL) connector |
| Vane Format | (S) Single |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Integrate the table and the rotary couture.- Angle adjustment is possible. Swing end ± 5 ° (double ± 2.5 °)
- Table surface swing accuracy: within 0.03mm (MSUA)
- Connection port position: body side and shaft direction can be selected.
(If the switch is with a switch, only the side of the body)
- The auto switch mounting position can be moved to any location.
- With auto switch (MDSU series: MDSUA, MDSub)
Ulasan Produk
Tidak ada ulasan




















































































































































