Kondisi Barang:
Authorized Partner
Spesifikasi
| Size (mm) | 30 |
|---|---|
| Angle Adjustment Range (°) | 0-190 |
| Auto Switch Type | M9N |
| Lead Wire (m) | (-) 0.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- 3 points can be stopped.- Compatible with works such as the left and right sideways of the work center.
- Can be operated with one valve.
Ulasan Produk
Tidak ada ulasan




















































































































































