Kondisi Barang:
Authorized Partner
Spesifikasi
| Size | 1 |
|---|---|
| Auto Switch Additional Symbol | (S) With 1 |
| Auto Switch Type | M9BW |
| Connection Port Position | Front port |
| Lead Wire (m) | (-)0.5 |
| Oscillation Angle (°) | 180 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Small, lightweight.- Excellent installation. Can be mounted on the top, lower surface, side.
- Select the front port and side port.
Ulasan Produk
Tidak ada ulasan




















































































































































