Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto Switch Additional Symbol | (-) With 2 pieces |
|---|---|
| Auto Switch Type | M9B |
| Axis Format | (W) Both axes |
| Built-in Magnet Availability | (D) Built-in magnet |
| Cushioning | (C) Air |
| Dimensions (mm) | 40 |
| Lead Wire (m) | (L)3 |
| Oscillation Angle (°) | (360) 350 - 370 |
| Port Thread Type | (-)Rc1/8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Thin rotary cucumber cucumber- With cushion.
- Angle adjustment mechanism.
- Select one axis and both axis.
- With auto switch (CDRQ2 series: CDRQ2)
Ulasan Produk
Tidak ada ulasan




















































































































































