SMC Rotary Actuator Rack and Pinion Type CDRQ2BW15 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.299.900
Spesifikasi
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeM9NW
Axis Format(W) Both axes
Built-in Magnet Availability(D) Built-in magnet
Cushioning(-)rubber
Dimensions (mm)15
Lead Wire (m)(L)3
Oscillation Angle (°)(180) 170 - 190
Port Thread Type(-)M5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Thin rotary cucumber cucumber
- With cushion.
- Angle adjustment mechanism.
- Select one axis and both axis.
- With auto switch (CDRQ2 series: CDRQ2)

Ulasan Produk

Tidak ada ulasan