Kondisi Barang:
Authorized Partner
Spesifikasi
| Operating Pressure Range (MPa) | 0.1 - 1.0 |
|---|---|
| Body Size | 1/8 |
| Flow Direction | (R) Flow direction: Right → Left |
| Handle Switching Angle (°) | 90 |
| Number of Ports | 3 |
| Pipe Connection Diameter | Rc1/4 |
| Set Pressure Unit | (-) Unit notation on product name plate: MPa |
| Suitable fluid | Air |
| Type Of Thread | Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































