Kondisi Barang:
Authorized Partner
Spesifikasi
| Power Input (V) | (20) Single-phase AC200-230 (50/60Hz) |
|---|---|
| Connector Thread Type | [Piping] (N) NPT (PT-NPT conversion fitting set included) |
| Cooling Method | (A) Air-cooled freezing type |
| Cooling Power (W) | 2100/2400 (50/60Hz) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsIf the delivery destination is a private house (detached house / apartment house), the name is required. Please note that if you do not have a trade name, you may not be able to deliver.
* Depending on the delivery location, the delivery date and shipping fee may be incurred.
* Because it is delivered by a large car of 4T or more, depending on the delivery location, we may ask you to pick up your luggage to the truck.
* We cannot deliver to places without parking space.
* The driver does not help to unload it.
Feature
- Air -cooled models are simple installed and simple operations, and cooling water can be obtained anywhere required.- Laser processing machine/analysis device/LCD manufacturing device/mold temperature control has a large number of track record.
- Compact W377 × H615 × D500, 40kg
- Timer operation, liquid decline, power outage return, freezing prevention function, etc.
- Self -diagnosis function.
- Ideal for overseas export devices (single -phase AC200 to 230V, single -phase AC100V, 115V)
- CE Marking, conforms to UL.
Ulasan Produk
Tidak ada ulasan




















































































































































