Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.499.900 - Rp4.299.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Material (Seal) | (B) FKM seal |
|---|---|
| Type | VNB2 |
| Manual Operation Type | (-) Non-lock push type |
| Number of Ports | 2 |
| Pilot System | (-) Standard type |
| Type Of Thread | (-) Rc |
| Type of Acting | Pilot type |
| Type of Switching | (1) N.C. 0.5 MPa - Φ15 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Various style control control.- A wide range of air, water, oil, gas, and vacuum by selecting body materials and seal materials
Fluid can be used.
- Aeroperate type, external pilot electromagnetic form.
Ulasan Produk
Tidak ada ulasan




















































































































































