SMC Process Valve VNB112 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.399.900
Spesifikasi
Material (Seal)(A) NBR seal
TypeVNB1
Rated Voltage (V)(5) DC24
Bracket(B) With bracket
Manual Operation Type(-) Non-lock push type
Body Material(S) Stainless steel body type
Number of Ports2
Pilot System(-) Standard type
Pipe Connection Diameter(8A) 1/4
Type Of Thread(-) Rc
Type of ActingPilot type
Type of Lead Wire Extraction(TZ) Conduit terminal with lamp / surge voltage protection circuit
Type of Switching(2) N.O. 1 MPa - Φ7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Various style control control.
- A wide range of air, water, oil, gas, and vacuum by selecting body materials and seal materials
Fluid can be used.
- Aeroperate type, external pilot electromagnetic form.

Ulasan Produk

Tidak ada ulasan